DESCRIPTION

Spears Manufacturing CPVC True Union Socket Ball Valve with EPDM Seat

S1822030C

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
Material
Plastic
Material Type
CPVC
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS