CPVC Union Standard Socket Ball Valve with EPDM Seat S1922005

DESCRIPTION

CPVC Union Standard Socket Ball Valve with EPDM Seat

S1922005

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
Material
Plastic
Material Type
CPVC
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS