DESCRIPTION

CTS x Slip Plastic 90 Degree Elbow in Tan

S4106101

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Tan
End Connection 1
CTS
End Connection 2
Slip
End Connections
CTS x Slip
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
Material
Plastic
Material Type
CPVC CTS