DESCRIPTION

  • United States Coast Guard approved

CTS x Slip Plastic 90 Degree Elbow

S4109

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2846
Application
Hot and Cold Water Distribution
Clean Bagged
No
Color Finish
Tan
End Connection 1
CTS
End Connection 2
Slip
End Connections
CTS x Slip
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC CTS
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61