DESCRIPTION

Spears Manufacturing FHT x Sweat Swivel Adapter

SF64P

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Color Finish
Grey
End Connection 1
FHT
End Connection 2
Sweat
End Connections
FHT x Sweat
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC