DESCRIPTION

Spears Manufacturing 3/4 in. FNPT x MNPT Flexible Nipple

SM481101

Length:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Fitting Type
Reducing
Length
6 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY