• Cart

DESCRIPTION

Spears P101 Series FPT x Hub DWV and Straight Schedule 40 PVC Adapter

SP101

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
Application
Drainage
Clean Bagged
No
Collection
P101 Series
End Connection 1
FPT
End Connection 2
Hub
End Connections
FPT x Hub
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
DWV, Straight
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40