DESCRIPTION

Spears Manufacturing Plastic Hub 90 Degree Elbow

SP304C

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Grey
Drain Opening
1-1/2 in
End Connection 1
Hub
End Connection 2
Hub
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Plastic
Material Type
CPVC
Size
1-1/2 in x 1-1/2 in
Type
Straight