• Cart

DESCRIPTION

Spears Insert x MIPT Plastic 90 Degree Elbow

S1413

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2104, ASTM D-2239, ASTM D-2609
Clean Bagged
No
Color Finish
Grey
End Connection 1
Insert
End Connection 2
MIPT
End Connections
Insert x MIPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No