DESCRIPTION

Spears Manufacturing IPS CPVC Sprinkler Cap

S42470

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTMF438 ASTM F439 SDR13.5 ASTM F442
End Connection 1
Slip
Fitting Size 1
1 in
Fitting Sizes
1 in
Material
Plastic
Material Type
CPVC
Maximum Temperature
200

Starting at
Call for Pricing
  • QUANTITY