DESCRIPTION

Spears Manufacturing IPS CPVC Tee in Grey

SP444X020C

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Grey
End Connection 1
IPS
End Connection 2
IPS
End Connection 3
IPS
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Material
Plastic
Material Type
CPVC
Size
2 in x 2 in x 2 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday