1-1/2 in. Hub Schedule 40 CPVC Cap
LabWaste® 1-1/2 in. Hub Schedule 40 CPVC Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI 723
- ASTM:
- ASTM D-2665, ASTM D-3311, ASTM F-441, ASTM F-493
- Clean Bagged:
- No
- Collection:
- LabWaste®
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- UL 723