Spears Manufacturing MNPT x Insert Plastic Adapter S1436101

DESCRIPTION

Spears Manufacturing MNPT x Insert Plastic Adapter

S1436101

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2104, ASTM D-2239, ASTM D-2609
Color Finish
Grey
End Connection 1
MNPT
End Connection 2
Insert
End Connections
MNPT x Insert
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Material
Plastic
Material Type
PVC
Size
1-1/2 in x 1-1/4 in
Type
Reducing