• Cart

DESCRIPTION

Spears MPT Straight, Clean-Out and DWV Square Head PVC Plug

SP106

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
Clean Bagged
No
Color Finish
White
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Cleanout, DWV, Straight
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14