DESCRIPTION

Spears Manufacturing Hub PVC DWV Combination

SP50

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
Clean Bagged
No
Color Finish
White
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Material
Plastic
Material Type
DWV, PVC
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40
Size
2 in
Type
DWV, Straight