DESCRIPTION

Spears Manufacturing PVC DWV Flush Cleanout Plug

SP110

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
Clean Bagged
No
Color Finish
White
End Connection 1
MPT
End Connection 2
MPT
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Plastic
Material Type
PVC-DWV
NSF Certified
Yes
NSF Specifications
NSF 14
Size
6 in x 6 in
Type
Straight