DESCRIPTION

Spears Manufacturing PVC EPDM Butterfly Valve with Handle

S722311030

Valve Size:

SPECIFICATIONS

End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
Material
Plastic
Material Type
PVC
Pressure Class
150#
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY