DESCRIPTION

Spears Manufacturing FIP x FHT PVC Swivel Adapter

SAP106

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Color Finish
Grey
End Connection 1
FIP
End Connection 2
FHT
End Connections
FIP x FHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC