DESCRIPTION

  • Compact, space-saving design
  • Suitable for either horizontal or vertical up-flow installations
  • Union design allows easy service and cleaning

Spears Manufacturing PVC Sewage Check Ball Valve

S7622015

Valve Size:

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Valve Size
1-1/2 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS