DESCRIPTION

Spears Manufacturing PVC Slip Clear Union Sewage Check Valve

SS1720C10

Valve Size:

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Valve Bonnet Type
Union
Valve Size
1 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS