DESCRIPTION

PVC Slip True Union Ball Valve with EPDM Seat

S3629007

Valve Size:

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Material
Plastic
Material Type
PVC
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS