Spears Manufacturing PVC Socket Weld One Piece Ball Valve with EPDM Seat S2122005

DESCRIPTION

Spears Manufacturing PVC Socket Weld One Piece Ball Valve with EPDM Seat

S2122005

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Socket Weld
Material
Plastic
Material Type
PVC
Valve Body Style
1 piece
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS