DESCRIPTION

Spears Manufacturing PVC Swing Check Ball Valve

S7622020

Valve Size:

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
IsAcceptableImage
Material
Plastic
Material Type
PVC
Valve Size
2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY