DESCRIPTION

Spears Manufacturing PVC Thread Single Entry Ball Valve with EPDM Seat

S2421007G

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Material
Plastic
Material Type
PVC
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY