DESCRIPTION

Spears Manufacturing PVC True Union Ball Check Valve with EPDM Seat

S4522040

Valve Size:

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Material
Plastic
Material Type
PVC
Maximum Pressure
235 psi
Valve Seat Material
EPDM
Valve Size
4 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY