DESCRIPTION

Spears Manufacturing PVC True Union Ball Check Valve with EPDM Seat

S4529005

Valve Size:

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Threaded
End Connections
Socket x Threaded
Material
Plastic
Material Type
PVC
Maximum Pressure
235 psi
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY