DESCRIPTION

  • True block
  • True union

PVC True Union Ball Full Port Check Valve with EPDM Seat

S2222040

Valve Size:

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Valve Operator
Lever
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
4 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY