Spears Manufacturing PVC True Union Ball Valve
S183200
Valve Size:
SPECIFICATIONS
- End Connection 1
- Socket Weld
- End Connection 2
- Socket Weld
- Material
- Plastic
- Material Type
- PVC
- Valve Seat Material
- Viton
- Valve Size
- 3 in
- Valve Type
- Ball Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday