DESCRIPTION

Spears Manufacturing PVC Utility Sewage Check Valve

SS152015F

Valve Size:

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Threaded
End Connections
Socket x Threaded
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Valve Seat Material
EPDM
Valve Size
1-1/2 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY