DESCRIPTION

Female x Male Schedule 40 Plastic 90 Degree Elbow

SM412

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Color Finish
Natural
End Connection 1
Female
End Connection 2
Male
End Connections
Female x Male
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Schedule Class
40