DESCRIPTION

Female x Male Schedule 40 PVC Riser Extension

S434

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Color Finish
White
End Connection 1
Female
End Connection 2
Male
End Connections
Female x Male
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
40