DESCRIPTION

Spears Manufacturing Slip x Male Schedule 40 PVC Adapter

S436007UV

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
White
End Connection 1
Slip
End Connection 2
Male
End Connections
Slip x Male
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Plastic
Material Type
PVC
Schedule Class
40
Size
3/4 in
Type
Straight