DESCRIPTION

Spears Manufacturing Schedule 40 PVC Pipe Extension

SS0301

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Plastic
Material Type
PVC
Schedule Class
40
Size
1-1/2 in x 1-1/2 in
Type
Straight