DESCRIPTION

Spears Manufacturing Spigot x MIP Schedule 40 PVC Adapter

S461

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Color Finish
White
End Connection 1
Spigot
End Connection 2
MIP
End Connections
Spigot x MIP
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
40