DESCRIPTION

Spears Manufacturing Schedule 40 PVC Spigot x Socket 45 Degree Street Elbow

S427

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
Color Finish
White
End Connection 1
Spigot
End Connection 2
Socket
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
NSF Certified
No
Schedule Class
40
Size
3 in x 3 in
Type
Straight