DESCRIPTION

  • Max pressure at 168 psi @ 73° F

Slip Schedule 40 PVC 22-1/2 Degree Elbow

S416

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2466
Color Finish
White
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
40