DESCRIPTION

  • Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application

Schedule 40 Slip Plastic 90 Degree Side Outlet Elbow

S414

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2466
Clean Bagged
No
Color Finish
White
End Connection 1
Slip
End Connection 2
Slip
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
40
Size
1/2 in x 1/2 in
Type
Straight