DESCRIPTION

Slip Schedule 40 Plastic Coupling

S429N

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2466
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Plastic
Material Type
PVC
Schedule Class
40
Size
1/2 in
Type
Straight