DESCRIPTION

Schedule 40 Slip x Slip x Slip PVC Tee in White

S401UV

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2466
Clean Bagged
No
Color Finish
White
End Connection 1
Slip
End Connection 2
Slip
End Connection 3
Slip
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
40
Size
3/4 in x 3/4 in x 3/4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday