DESCRIPTION

Spears Manufacturing Slip x Female Schedule 40 90 Degree Elbow

S4071

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Female
End Connections
Slip x Female
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Schedule Class
40