DESCRIPTION

Spears Manufacturing Male Schedule 80 CPVC Adapter

S836C

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Male
End Connections
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Schedule Class
80