DESCRIPTION

Spears Manufacturing Slip Schedule 80 CPVC Bushing

S837628C

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
10 in
Fitting Size 2
8 in
Fitting Sizes
10 in x 8 in
Fitting Type
Reducing
Material
Plastic
Material Type
CPVC
Schedule Class
80