DESCRIPTION

Spears Manufacturing CPVC Socket x FIPT Adapter

S835CSR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Plastic
Material Type
CPVC
Schedule Class
80
Size
1 in x 1 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday