• Cart

DESCRIPTION

Spears Socket x FIPT Straight Schedule 80 CPVC Adapter with Brass Thread

S83501CBR

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Clean Bagged
No
End Connection 1
Socket
End Connection 2
FIPT
End Connections
Socket x FIPT
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
IAPMO Listed
No
Material
Brass, Plastic
Material Type
CPVC
Maximum Temperature
200
NSF Certified
No
Schedule Class
80
UL Listed
No