DESCRIPTION

Spears Manufacturing Socket Schedule 80 Plastic Coupling

S3929

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
4 in
Fitting Sizes
8 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
DWV, PVC
NSF Certified
No
Schedule Class
80