DESCRIPTION

Schedule 80 PVC 22-1/2 Degree Elbow

S816F

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2467
Color Finish
Grey
End Connection 1
Slip
End Connection 2
Slip
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Material
Plastic
Material Type
PVC
Schedule Class
80
Size
2-1/2 in x 2-1/2 in
Type
Straight