DESCRIPTION

Spears Manufacturing Schedule 80 PVC DWV Fabricated Clean-Out Adapter with Plug

S3978

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Cleanout, DWV, Straight
Material
Plastic
Material Type
PVC
Schedule Class
80