DESCRIPTION

Spears Manufacturing Schedule 80 PVC MPT x Socket Adapter

S861020

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Grey
End Connection 1
MPT
End Connection 2
Socket
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Plastic
Material Type
PVC
Schedule Class
80
Size
2 in x 2 in
Type
Straight