DESCRIPTION

Spears Manufacturing Male Schedule 80 PVC Adapter with Stainless Steel Sleeve

S836R

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Male
End Connections
Male
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Plastic
Material Type
PVC
Schedule Class
80
Size
1 in
Type
Straight