DESCRIPTION

  • Max pressure at 230 psi @ 73° F

Spears Manufacturing PVC Slip Cap

S847F

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2467
End Connection 1
Slip
Fitting Size 1
12 in
Material
Plastic
Material Type
PVC
Schedule Class
80
Size
12 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday